Beli orbital shaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kang Jian Orbital Shaker
    Mulai

    Rp3.899.900

    Kang Jian Orbital Shaker
    Deskripsi:
    Orbital shaker adalah peralatan laboratorium yang digunakan untuk mencampur, atau mengaduk zat dalam tabung atau labu dengan mengocoknya dengan gerakan melingkar (dalam orbit atau porosnya)
    atribut:
    • Size (mm): 315x218
    • Speed (rpm): 0-200 (120 for RPR Mix, and 180 for USR Are Suggested)
    • Timer (mins): 1-15
    • Declination Diameter (mm): 22
    • Power Source (V): 220 10% (50Hz)
  2. PRIO Shaker
    Mulai

    Rp12.999.900

    PRIO Shaker
    Deskripsi:
    Tersedia 4 Mode:- DS-O300: Orbital- DS-L300: Linear- DS-R300: Rocking- DS-W300: Waving
  3. CORNING Gyratory Shaker
    Mulai

    Rp5.799.900

    CORNING Gyratory Shaker
    atribut:
    • AS ONE Part Number: 1-2238-12
    • Compatible Body: 6780-NP
  4. Ika Laboratories Orbital Shaker KS260
    Mulai

    Rp119.999.900

    Ika Laboratories Orbital Shaker KS260
    Deskripsi:
    Orbital shaker KS 260 basic S 2 with UK plug.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 360x420x98
  5. OHAUS Heavy Duty Orbital Shakers
    Mulai

    Rp72.999.900

    OHAUS Heavy Duty Orbital Shakers
    Deskripsi:
    OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
    atribut:
    • Drive System: Triple Eccentric; Brushless DC Motor
    • Calibration: Speed calibration
    • Power: 120V, 5A, 50/60Hz
    • Safety Certification: TUV
    • Speed Accuracy (rpm): ±1, Above 100 ±1% of set speed
    • Tray Construction: Aluminium
  6. Four e's Scientific Orbital & Linear Shaker
    Mulai

    Rp20.999.900

    Four e's Scientific Orbital & Linear Shaker
    Deskripsi:
    FOUR E’s Scientific’s orbital and Linear shaker supports both orbital and linear shaking and is very easy to switch the shaking mode with very low changeover time. It comes with a Universal platform with attachment bars that supports use of almost all shapes and sizes of vessels. An optional fixing clamp attachment for 100 ml flasks is also available. The micro-computer control enables stable running, and also has over-speed detection and protection, thereby preventing splashing. The shaker supports both timed and continuous operation modes and comes with automatic notification alarm for timed operations.Typical Applications:- Ideal for biological and microbiological growth tests and for production of stock solutions, and general mixing- Ideal for round flasks, Erlenmeyer flasks, culture flasks and bottles
    atribut:
    • Shaking Motion: Orbital / Linear
    • Motor Type: Brushless DC Motor
    • Max. Load Capacity (with Platform) (kg): 7.5
    • orbital diameter (mm): 10
    • Speed Display: LED
    • Speed Range (rpm): 20-500
    • Dimension WxDxH (mm): 450x400x105
    • Frequency (Hz): 50/60
    • Operation Type: Continuous / Timing Operation
    • Permissible Ambient Temperature (°C): 5-40
    • Permissible Relative Humidity: 80%
    • Power (W): 40
    • Protection Class Acc. To DIN EN60529: IP21
    • Time Display: LED
    • Time Range: 0-99h 59min
    • Voltage (V AC): 100-240
  7. DLAB LCD Digital Orbital Shaker
    Mulai

    Rp19.999.900

    DLAB LCD Digital Orbital Shaker
    atribut:
    • Amplitude (mm): 4
    • Display: LCD
    • Dimensions (mm): 300x340x100
    • Voltage (V): 100-240AC
    • Frequency (Hz): 50-60
    • Maximum Loading Capacity (kg): 2.5 (with platform)
    • Speed Range (rpm): 100-350
  8. AS ONE Orbital Shaker
    Mulai

    Rp43.999.900

    AS ONE Orbital Shaker
    atribut:
    • Power Supply (V): 110 or 220 (switchable)
    • Load Max. (kg): 10
    • Turning Range (mm): 20
    • Main Unit Size (mm): 300x310x130 (platform 300x300)
    • Plug: Type B
    • Control Panel: English
    • Operating Temperature Range (°C): From room temperature to 40
    • Package Size (mm): 390x340x210
    • Rotation Speed (rpm): 0 to 200 (0 - 100 when 2 way direction)
    • Timer (minute): 1 to 99
  9. DLAB Linear Digital Shakers
    Mulai

    Rp21.999.900

    DLAB Linear Digital Shakers
    Deskripsi:
    -Speed Display LCD
    atribut:
    • Dimensions (mm): 420x370x100
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
    • Power (W): 30
    • Maximum Loading Capacity (kg): 7.5
  10. OHAUS Shaker Orbital
    Mulai

    Rp129.999.900

    OHAUS Shaker Orbital
    Deskripsi:
    High Speed Microplate Shaker provides variable high speed shaking from 600 to 2500 rpm for microplates, deep well plates, and small-diameter tubes up to 5 in. (12.7 cm) tall.ApplicationsCell Lysing, Emulsifications, Mixing MicroplatesDisplayIndependent LED displays for speed and timeCommunicationRS-232ConstructionDie Cast AluminumDesign FeaturesProgrammable pulse feature with adjustments for pulse ON and pulse OFF intervals of between 1 and 59 seconds. Program timer to count down from set time and turn off when timer reaches zero, or to run in continuous mode as timer counts accumulated time until user turns it off.
    atribut:
    • Motion (mm): (Orbital) 3.6
    • Capacity (microplates): 48
    • Speed Range (rpm): 600 - 2500
    • Tray size (mm): 311x279
    • Timer: 1 second - 160 hours
    • Control: Digital
    • Communication: RS232
    • Dimensions LxHxW (mm): 394x325x305
    • Power Consumption (W): 120
    • Power Frequency (Hz): 50/60
    • Power Voltage (V): 120
    • Safety Certification: cULus
    • Tray Construction: Aluminium
    • Working Environment (°C/%RH): 4 to 40/20% to 80% (Non-Condensing)
    • power current (A): 1
  11. AS ONE Digital Orbital Shaker
    Mulai

    Rp38.999.900

    AS ONE Digital Orbital Shaker
    atribut:
    • Material: Main unit/ABS Plastic, shaking table/aluminum
    • Timer setting: 0 to 74 hours (Per minute), continuous Operation
    • Extracorporeal Dimensions (mm): 314x310x197
    • Inner Size Shaking Table (mm): 279x279
    • Speed Class: 20 to 300 (1 unit)
    • Swivel Width (mm): 19
    • Accessories: shaking table x 1 piece, Nonslip rubber mat x 1 piece, divider rubber cord x 8 pieces, power supply adapter x 1 piece, power supply conversion plug (4 kinds)
    • Load (kg): 4.5
    • Package Size (mm): 380x390x260
    • System Requirements (°C): 2 to 40 °C, 20 to 80 %RH (non-condensing)
  12. Wiggens Laboratory Orbital Shaker
    Mulai

    Rp44.999.900

    Wiggens Laboratory Orbital Shaker
    atribut:
    • Motion Type: Orbital
    • Speed Range (rpm): 10 to 300
    • Accuracy (rpm): ±2 (100)
    • Timer: 1min to 99 hrs 59 min
    • Shaking Throw: 8 / 14 / 20 Available - Standard 20
    • Maximum Load (kg): 7
    • Overall (WxDxH) (mm): 355x375x140
    • Platform (W×D) (mm): 320x260
    • Power (W): 80
  13. N-BIOTEK Mini Orbital Shaker
    Mulai

    Rp29.999.900

    N-BIOTEK Mini Orbital Shaker
    atribut:
    • Motion: Orbital
    • Speed Range (rpm): 30 to 300
    • Speed Accuracy (rpm): ± 1
    • Speed Increment (rpm): 1
    • Time Range: up to 99h 59min 59sec(4 di erent timer as a step program)
    • Display (inch): 3.2 LCD Color Touch Screen
    • Orbit Size (mm): 22
    • Overall Dimensions (WxDxH) (mm): 285(W)x380(D)x90(H)
    • Platform (mm): 300(W) x 300(D)
    • Power (V/Hz): 100 to 120 or 210 to 230 / 50 or 60
  14. DLAB Vortex Mixer
    Mulai

    Rp2.999.900

  15. B-ONE Clamp Orbital Shaker
    Mulai

    Rp23.999.900

    B-ONE Clamp Orbital Shaker
    atribut:
    • Shake Model: Convolution/Reciprocation
    • Frequency Range (rpm): 25-300
    • Frequency Sensitivity: ±1
    • Orbit Diameter (mm): Ø26
    • Timer Range (hour/minute): 0-9999
    • Voltage (V/Hz): AC 220 ± 10%/50-60
  16. DLAB Digital Orbital Shakers
    Mulai

    Rp17.999.900

    DLAB Digital Orbital Shakers
    atribut:
    • Frequency (Hz): 50/60
    • Power (W): 30
  17. AS ONE Electromagnetic Orbital Shaker For CO2 Incubator Spring Holder
    Mulai

    Rp5.899.900

    AS ONE Electromagnetic Orbital Shaker For CO2 Incubator Spring Holder
    atribut:
    • Rotation Speed (rpm): Spring holder
    • Turning Range (mm): Spring holder
    • Package Size (mm): 390x270x120
  18. B-ONE Orbital Shaker
    Mulai

    Rp47.999.900

    B-ONE Orbital Shaker
    atribut:
    • Display: LCD
    • Control: Digital
    • Shaking Motion (mm): Orbital 20
    • Speed Range (rpm): 30-200
    • Tray size (mm): 320x320
    • Dimensions (mm): 365x450x160
    • Power (W): 30
    • Timer (hour): 0-999
    • Tray Load (kg): < 5
    • Tray Materiał: Alumunium
    • Voltage (V/Hz): 220/50
  19. AS ONE Tube Rotator
    Mulai

    Rp18.999.900

    AS ONE Tube Rotator
    Deskripsi:
    It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.
    atribut:
    • Power Supply (V): 100 (AC) (50/60Hz)/(0.5A)
    • Mass (kg): about 4
    • Body Dimensions (mm): Horizontal: 287.5 x 179 x 202.5 Vertical: 202 x 179 x 386
    • AS ONE Part Number: 1-5181-02
    • Rotation Control: feedback control
    • Motor: induction motor
    • Plug: 3P with ground pin (with 2P-3P conversion adapter)
    • Power Cord (m): about 2.5
    • Rotation Speed (rpm): -1
    • Timer: 60 minutes maximum
    • Variable Angle: 0 to 90 (horizontal to vertical)
Daftar Harga orbital shaker Terbaru March 2026
Kang Jian Orbital ShakerRp3.899.900
PRIO ShakerRp12.999.900
CORNING Gyratory ShakerRp5.799.900
Ika Laboratories Orbital ShakerRp6.599.900
Ika Laboratories Orbital Shaker KS260Rp119.999.900
OHAUS Heavy Duty Orbital ShakersRp72.999.900
Four e's Scientific Orbital & Linear ShakerRp20.999.900
DLAB LCD Digital Orbital ShakerRp19.999.900
AS ONE Orbital ShakerRp43.999.900
DLAB Linear Digital ShakersRp21.999.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)